Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Male-To-Mini-Fit Jr. Male, Gold (Au) Plating
Mfr # 2153422223
Zoro # G005922298
product price: $1.35
/ea
Sold in multiples of 2500 for $3,375.00
$3,375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215342
- Application Power, Wire-to-Wire
- Wire Gauge 16 AWG
- Standards UL 1015
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153422223
- Zoro # G005922298
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 16 |
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215342 |
Application | Power, Wire-to-Wire |
Wire Gauge | 16 AWG |
Standards | UL 1015 |
Conductor Material | Brass |
Jacket Color | Red |
Max. Amps | 9 A |
Voltage | 600V |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Connector to Connector | Mini-Fit Jr. Crimp Terminals |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Gold |
Product Name | Mini-Fit Jr. |
Circuits (Loaded) | 1 |
Gender | Male-Male |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- GROTE Rocker Switch, On/Off, Green, 20A (82-1903)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1022)
- Molex High Temperature Lead Wire