Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Female-To-Mini-Fit Jr. Female, Tin (Sn) Plating
Mfr # 2153402124
Zoro # G605922339
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215340
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 600V
- Jacket Color Red
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153402124
- Zoro # G605922339
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 16 |
Details
Series | 215340 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 600V |
Jacket Color | Red |
Conductor Material | Brass |
Standards | UL 1015 |
Wire Gauge | 16 AWG |
Max. Amps | 9 A |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 9.0A |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Gender | Female-Female |
Single Ended | No |
Material - Plating Termination | Tin |
Connector to Connector | Mini-Fit Jr. Crimp Terminals |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 5ft (WL-J-NCW-V-125-5FT-BK/WT)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire