Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Female-To-Mini-Fit Jr. Female, Tin (Sn) Plating
Mfr # 2153402123
Zoro # G705922352
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spool Length 225 mm
- Conductor Material Brass
- Wire Gauge 16 AWG
- Voltage 600V
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153402123
- Zoro # G705922352
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Conductor Material | Brass |
Wire Gauge | 16 AWG |
Voltage | 600V |
Jacket Color | Red |
Max. Amps | 9 A |
Standards | UL 1015 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SS)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018M2)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire