Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Female-To-Mini-Fit Jr. Female, Tin (Sn) Plating
Mfr # 2153402121
Zoro # G405922423
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215340
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 600V
- Wire Gauge 16 AWG
- Spool Length 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153402121
- Zoro # G405922423
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Cable Length | 75.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215340 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 600V |
Wire Gauge | 16 AWG |
Conductor Material | Brass |
Jacket Color | Red |
Max. Amps | 9 A |
Standards | UL 1015 |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Product Name | Mini-Fit Jr. |
Current - Maximum per Contact | 9.0A |
Single Ended | No |
Connector to Connector | Mini-Fit Jr. Crimp Terminals |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Gender | Female-Female |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- Molex High Temperature Lead Wire