Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Female-To-Mini-Fit Jr. Female, Gold (Au) Plating
Mfr # 2153402225
Zoro # G205922555
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215340
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 600V
- Conductor Material Brass
- Spool Length 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153402225
- Zoro # G205922555
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 16 |
Details
Series | 215340 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 600V |
Conductor Material | Brass |
Max. Amps | 9 A |
Jacket Color | Red |
Standards | UL 1015 |
Wire Gauge | 16 AWG |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 9.0A |
Connector to Connector | Mini-Fit Jr. Crimp Terminals |
Material - Plating Mating | Gold |
Gender | Female-Female |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 200A, 250V AC, Non-Indicating (LPN-RK-200SP)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B01T)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire