Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Female-To-Mini-Fit Jr. Female, Gold (Au) Plating
Mfr # 2153402223
Zoro # G005922557
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Standards UL 1015
- Conductor Material Brass
- Spool Length 225 mm
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153402223
- Zoro # G005922557
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 16 |
Cable Length | 225.00mm |
Details
Jacket Color | Red |
Standards | UL 1015 |
Conductor Material | Brass |
Max. Amps | 9 A |
Voltage | 600V |
Wire Gauge | 16 AWG |
Connector to Connector | Mini-Fit Jr. Crimp Terminals |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Current - Maximum per Contact | 9.0A |
Application | Power, Wire-to-Board, Wire-to-Wire |
Gender | Female-Female |
Circuits (Loaded) | 1 |
Product Name | Mini-Fit Jr. |
Material - Plating Mating | Gold |
Series | 215340 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Connector 2P 3W 250VAC L6-30R BK (HBL2623BK)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire