Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Tin (Sn) Plated
Mfr # 2147622124
Zoro # G005922625
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214762
- Application Power, Wire-to-Wire
- Jacket Color Red
- Standards UL 10002
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147622124
- Zoro # G005922625
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 18 |
Details
Series | 214762 |
Application | Power, Wire-to-Wire |
Jacket Color | Red |
Standards | UL 10002 |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Gender | Male-Male |
Plating min - Mating | 1.016µm |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Micro-Fit 3.0 |
Single Ended | No |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- KEYENCE FIBER OPTIC AMPLIFIER OTHER SENSOR (FU-37)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EU7000ISNAN)
- GE Thermal Unit, 9.75A (CR123H112B)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1012)
- Molex High Temperature Lead Wire