Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Tin (Sn) Plated
Mfr # 2147622123
Zoro # G705922628
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Phosphor Bronze
- Spool Length 225 mm
- Wire Gauge 18 AWG
- Standards UL 10002
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147622123
- Zoro # G705922628
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Conductor Material | Phosphor Bronze |
Wire Gauge | 18 AWG |
Standards | UL 10002 |
Jacket Color | Red |
Max. Amps | 8.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- HUBBELL 15A Twist-Lock Connector 2P 2W 125VAC L1-15R BK/WT (HBL7506C)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1015)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire