Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Tin (Sn) Plated
Mfr # 2147621122
Zoro # G405922522
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214762
- Application Power, Wire-to-Wire
- Max. Amps 8.5A
- Jacket Color Black
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147621122
- Zoro # G405922522
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 18 |
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214762 |
Application | Power, Wire-to-Wire |
Max. Amps | 8.5A |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Product Name | Micro-Fit 3.0 |
Gender | Male-Male |
Plating min - Mating | 1.016µm |
Single Ended | No |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- ZORO SELECT Mini Relay, SPDT, 20A, 12VDC, PK2 (5ZMU2)
- SIEMENS Circuit Breaker, QD Series 30A, 2 Pole (ITED230)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- Molex High Temperature Lead Wire