Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Tin (Sn) Plated
Mfr # 2147621121
Zoro # G605922452
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214762
- Application Power, Wire-to-Wire
- Wire Gauge 18 AWG
- Spool Length 75 mm
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147621121
- Zoro # G605922452
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 18 |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214762 |
Application | Power, Wire-to-Wire |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Jacket Color | Black |
Max. Amps | 8.5A |
Standards | UL 10002 |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Male |
Product Name | Micro-Fit 3.0 |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Plating min - Mating | 1.016µm |
Single Ended | No |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 125A, 600V AC, Non-Indicating (A6T125)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001KS11)
- NVENT CADDY Strut Conduit One Piece Clamp, Size 3/4" (SK125I)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO Wire, High Temperature (LDWR-1012)
- Molex High Temperature Lead Wire