Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Gold (Au) Plated
Mfr # 2147622224
Zoro # G605922247
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214762
- Application Power, Wire-to-Wire
- Jacket Color Red
- Max. Amps 8.5A
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147622224
- Zoro # G605922247
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214762 |
Application | Power, Wire-to-Wire |
Jacket Color | Red |
Max. Amps | 8.5A |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Material - Plating Termination | Tin |
Plating min - Mating | 0.762µm |
Product Name | Micro-Fit 3.0 |
Gender | Male-Male |
Material - Plating Mating | Gold |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 7 50lb Natural/White Cable Tie 100/BG (AL-07-50-9-C)
- MERSEN CC Class, ATQR Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATQR17-1/2)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230N)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- Molex High Temperature Lead Wire