Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Gold (Au) Plated
Mfr # 2147622222
Zoro # G905922282
Sold in multiples of 95 for $94.05
$94.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214762
- Application Power, Wire-to-Wire
- Spool Length 150 mm
- Jacket Color Red
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147622222
- Zoro # G905922282
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214762 |
Application | Power, Wire-to-Wire |
Jacket Color | Red |
Max. Amps | 8.5A |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Single Ended | No |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 0.762µm |
Material - Plating Mating | Gold |
Termination Interface Style | Crimp or Compression |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED BULK (1327BK)
- TEMPCO Wire, High Temperature (LDWR-1011)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire