Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Gold (Au) Plated
Mfr # 2147622221
Zoro # G605922322
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214762
- Application Power, Wire-to-Wire
- Spool Length 75 mm
- Standards UL 10002
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147622221
- Zoro # G605922322
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 75.00mm |
Details
Series | 214762 |
Application | Power, Wire-to-Wire |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Wire Gauge | 18 AWG |
Max. Amps | 8.5A |
Jacket Color | Red |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Single Ended | No |
Gender | Male-Male |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 0.762µm |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL125)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire