Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Gold (Au) Plated
Mfr # 2147621225
Zoro # G605922704
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214762
- Application Power, Wire-to-Wire
- Conductor Material Phosphor Bronze
- Jacket Color Black
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147621225
- Zoro # G605922704
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 18 |
Details
Series | 214762 |
Application | Power, Wire-to-Wire |
Conductor Material | Phosphor Bronze |
Jacket Color | Black |
Max. Amps | 8.5A |
Standards | UL 10002 |
Wire Gauge | 18 AWG |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Circuits (Loaded) | 1 |
Gender | Male-Male |
Plating min - Mating | 0.762µm |
Product Name | Micro-Fit 3.0 |
Single Ended | No |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-375SP-BLACK)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG10X8X6NK)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire