Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Gold (Au) Plated
Mfr # 2147621223
Zoro # G605922735
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214762
- Application Power, Wire-to-Wire
- Conductor Material Phosphor Bronze
- Spool Length 225 mm
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147621223
- Zoro # G605922735
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 225.00mm |
Wire Size (AWG) | 18 |
Details
Series | 214762 |
Application | Power, Wire-to-Wire |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Max. Amps | 8.5A |
Single Ended | No |
Material - Plating Termination | Tin |
Material - Plating Mating | Gold |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Plating min - Mating | 0.762µm |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Micro-Fit 3.0 |
Termination Interface Style | Crimp or Compression |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire