Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Gold (Au) Plated
Mfr # 2147621222
Zoro # G905922725
Sold in multiples of 95 for $160.55
$160.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 10002
- Max. Amps 8.5A
- Wire Gauge 18 AWG
- Conductor Material Phosphor Bronze
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147621222
- Zoro # G905922725
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Standards | UL 10002 |
Max. Amps | 8.5A |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Jacket Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 2", PK10 (KO706)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 0.6m (7000-40881-6360060)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.25A)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- Molex High Temperature Lead Wire