Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female, Tin (Sn) Plated
Mfr # 2147602123
Zoro # G705922376
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214760
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 18 AWG
- Jacket Color Red
- Spool Length 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147602123
- Zoro # G705922376
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 225.00mm |
Details
Series | 214760 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 18 AWG |
Jacket Color | Red |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Circuits (Loaded) | 1 |
Gender | Female-Female |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Single Ended | No |
Product Name | Micro-Fit 3.0 |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 1.016µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLKD001)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire