Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 75.00Mm Length
Mfr # 2157112121
Zoro # G005922472
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215711
- Application Signal, Wire-to-Board
- Jacket Color Red
- Voltage 100V AC/DC
- Wire Gauge 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157112121
- Zoro # G005922472
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Cable Length | 75.00mm |
Wire Insulation Diameter | 0.78-1.28mm |
Wire Size (AWG) | 24 |
Details
Series | 215711 |
Application | Signal, Wire-to-Board |
Jacket Color | Red |
Voltage | 100V AC/DC |
Wire Gauge | 24 AWG |
Conductor Material | Copper Alloy |
Max. Amps | 2 A |
Standards | UL 10002 |
Voltage - Maximum | 100V AC (RMS)/DC |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 2.0A |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Single Ended | Yes |
Product Name | CLIK-Mate |
Plating min - Mating | 0.406µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 50A, 250V AC, Indicating (FRN-R-50ID)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire