Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 75.00Mm Length
Mfr # 2157112101
Zoro # G005922328
product price: $0.88
/ea
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100V AC/DC
- Standards UL 10002
- Jacket Color Red
- Conductor Material Copper Alloy
- Wire Gauge 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157112101
- Zoro # G005922328
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 28 |
Cable Length | 75.00mm |
Wire Insulation Diameter | 0.78-1.28mm |
Details
Voltage | 100V AC/DC |
Standards | UL 10002 |
Jacket Color | Red |
Conductor Material | Copper Alloy |
Wire Gauge | 28 AWG |
Max. Amps | 2 A |
Series | 215711 |
Application | Signal, Wire-to-Board |
Gender | Male-Pigtail |
Product Name | CLIK-Mate |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 2.0A |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Plating min - Mating | 0.406µm |
Voltage - Maximum | 100V AC (RMS)/DC |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Single Ended | Yes |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-60621)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- IDEAL Lever Wire Connector, 1.23" L, PK75, PK75 (30-10L25)
- ADVANCED CABLE TIES Nylon Zip Ties, 14 Inch Length (AL-14-50 9-D)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1022)
- Molex High Temperature Lead Wire