Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 75.00Mm Length
Mfr # 2157111121
Zoro # G505922477
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 2 A
- Jacket Color Black
- Standards UL 10002
- Wire Gauge 24 AWG
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157111121
- Zoro # G505922477
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Details
Max. Amps | 2 A |
Jacket Color | Black |
Standards | UL 10002 |
Wire Gauge | 24 AWG |
Conductor Material | Copper Alloy |
Voltage | 100V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 84 ft. L (XY2CZ9325)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum (FS-2-75-A)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO Wire, High Temperature (LDWR-1022)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- Molex High Temperature Lead Wire