Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 75.00Mm Length
Mfr # 2157111111
Zoro # G305922226
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100V AC/DC
- Max. Amps 2 A
- Spool Length 75 mm
- Wire Gauge 26 AWG
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2157111111
- Zoro # G305922226
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 0.78-1.28mm |
Wire Size (AWG) | 26 |
Cable Length | 75.00mm |
Details
Voltage | 100V AC/DC |
Max. Amps | 2 A |
Wire Gauge | 26 AWG |
Jacket Color | Black |
Standards | UL 10002 |
Conductor Material | Copper Alloy |
Circuits (Loaded) | 1 |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Current - Maximum per Contact | 2.0A |
Voltage - Maximum | 100V AC (RMS)/DC |
Application | Signal, Wire-to-Board |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | CLIK-Mate |
Plating min - Mating | 0.406µm |
Single Ended | Yes |
Series | 215711 |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-6/10)
- KABLE KONTROL L Type Wall Support Bracket - 4" Wide (KK-LHNG-4-EZ)
- EATON BUSSMANN Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating (ATM-7-1/2)
- REES Rope Operated Switch-Momentary (04958100)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire