Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 75.00Mm Length
Mfr # 2157111101
Zoro # G605922292
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 2 A
- Voltage 100V AC/DC
- Jacket Color Black
- Wire Gauge 28 AWG
- Spool Length 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2157111101
- Zoro # G605922292
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Details
Max. Amps | 2 A |
Voltage | 100V AC/DC |
Jacket Color | Black |
Wire Gauge | 28 AWG |
Standards | UL 10002 |
Conductor Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- ACME ELECTRIC Low Voltage Distribution Transformer, 37.5 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (TP530193S)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0808)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire