Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 450.00Mm Length
Mfr # 2157111125
Zoro # G405922362
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215711
- Application Signal, Wire-to-Board
- Conductor Material Copper Alloy
- Max. Amps 2 A
- Voltage 100V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157111125
- Zoro # G405922362
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.78-1.28mm |
Cable Length | 450.00mm |
Details
Series | 215711 |
Application | Signal, Wire-to-Board |
Conductor Material | Copper Alloy |
Max. Amps | 2 A |
Voltage | 100V AC/DC |
Wire Gauge | 24 AWG |
Standards | UL 10002 |
Jacket Color | Black |
Gender | Male-Pigtail |
Material - Plating Mating | Tin |
Plating min - Mating | 0.406µm |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 100V AC (RMS)/DC |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 2.0A |
Circuits (Loaded) | 1 |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Product Name | CLIK-Mate |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC24)
- JOHNSON CONTROLS Rib 20Amp Spdt 24 Vac Dc, 120 Vac (RIB2401B)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1011)
- Molex High Temperature Lead Wire