Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 450.00Mm Length
Mfr # 2157111105
Zoro # G305922271
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215711
- Application Signal, Wire-to-Board
- Standards UL 10002
- Voltage 100V AC/DC
- Wire Gauge 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2157111105
- Zoro # G305922271
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 28 |
Wire Insulation Diameter | 0.78-1.28mm |
Cable Length | 450.00mm |
Details
Series | 215711 |
Application | Signal, Wire-to-Board |
Standards | UL 10002 |
Voltage | 100V AC/DC |
Wire Gauge | 28 AWG |
Max. Amps | 2 A |
Jacket Color | Black |
Conductor Material | Copper Alloy |
Material - Plating Termination | Tin |
Product Name | CLIK-Mate |
Material - Plating Mating | Tin |
Voltage - Maximum | 100V AC (RMS)/DC |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Plating min - Mating | 0.406µm |
Current - Maximum per Contact | 2.0A |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire