Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 300.00Mm Length
Mfr # 2157112114
Zoro # G605922520
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100V AC/DC
- Max. Amps 2 A
- Wire Gauge 26 AWG
- Standards UL 10002
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2157112114
- Zoro # G605922520
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Voltage | 100V AC/DC |
Max. Amps | 2 A |
Wire Gauge | 26 AWG |
Standards | UL 10002 |
Conductor Material | Copper Alloy |
Jacket Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- ZORO SELECT Strut Channel, 4 ft. L, Blk Painted Steel (FS-200SS FBK 48.00)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1012)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- Molex High Temperature Lead Wire