Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 300.00Mm Length
Mfr # 2157111124
Zoro # G405922331
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215711
- Application Signal, Wire-to-Board
- Voltage 100V AC/DC
- Conductor Material Copper Alloy
- Max. Amps 2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2157111124
- Zoro # G405922331
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 24 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.78-1.28mm |
Details
Series | 215711 |
Application | Signal, Wire-to-Board |
Voltage | 100V AC/DC |
Conductor Material | Copper Alloy |
Max. Amps | 2 A |
Wire Gauge | 24 AWG |
Jacket Color | Black |
Standards | UL 10002 |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 0.406µm |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Current - Maximum per Contact | 2.0A |
Single Ended | Yes |
Product Name | CLIK-Mate |
Voltage - Maximum | 100V AC (RMS)/DC |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Touch Wall Panel RGB Controller (ECN12)
- GROTE Pilot Light, 15A, 12V, 1/2" dia. (82-0115)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- Molex High Temperature Lead Wire