Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 300.00Mm Length
Mfr # 2157111114
Zoro # G205922517
product price: $1.19
/ea
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215711
- Application Signal, Wire-to-Board
- Voltage 100V AC/DC
- Standards UL 10002
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157111114
- Zoro # G205922517
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 0.78-1.28mm |
Wire Size (AWG) | 26 |
Cable Length | 300.00mm |
Details
Series | 215711 |
Application | Signal, Wire-to-Board |
Voltage | 100V AC/DC |
Standards | UL 10002 |
Jacket Color | Black |
Wire Gauge | 26 AWG |
Max. Amps | 2 A |
Conductor Material | Copper Alloy |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Product Name | CLIK-Mate |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Current - Maximum per Contact | 2.0A |
Voltage - Maximum | 100V AC (RMS)/DC |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 0.406µm |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 (TY26MX)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- Molex High Temperature Lead Wire