Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 225.00Mm Length
Mfr # 2157111123
Zoro # G005922410
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215711
- Application Signal, Wire-to-Board
- Voltage 100V AC/DC
- Standards UL 10002
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157111123
- Zoro # G005922410
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.78-1.28mm |
Cable Length | 225.00mm |
Details
Series | 215711 |
Application | Signal, Wire-to-Board |
Voltage | 100V AC/DC |
Standards | UL 10002 |
Conductor Material | Copper Alloy |
Max. Amps | 2 A |
Jacket Color | Black |
Wire Gauge | 24 AWG |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 2.0A |
Plating min - Mating | 0.406µm |
Gender | Male-Pigtail |
Single Ended | Yes |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Product Name | CLIK-Mate |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Voltage - Maximum | 100V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 20A, 250V AC, 10kA (OTM20)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire