Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 225.00Mm Length
Mfr # 2157111113
Zoro # G505922224
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215711
- Application Signal, Wire-to-Board
- Spool Length 225 mm
- Standards UL 10002
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2157111113
- Zoro # G505922224
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Insulation Diameter | 0.78-1.28mm |
Wire Size (AWG) | 26 |
Details
Series | 215711 |
Application | Signal, Wire-to-Board |
Standards | UL 10002 |
Conductor Material | Copper Alloy |
Voltage | 100V AC/DC |
Max. Amps | 2 A |
Jacket Color | Black |
Wire Gauge | 26 AWG |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Voltage - Maximum | 100V AC (RMS)/DC |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 0.406µm |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Single Ended | Yes |
Current - Maximum per Contact | 2.0A |
Product Name | CLIK-Mate |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, B Curve (M9F21316)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (CCMR01.5)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPDT, Silver (FF34H)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1014)
- Molex High Temperature Lead Wire