Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 150.00Mm Length
Mfr # 2157112112
Zoro # G505922569
product price: $0.88
/ea
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 2 A
- Jacket Color Red
- Voltage 100V AC/DC
- Conductor Material Copper Alloy
- Wire Gauge 26 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157112112
- Zoro # G505922569
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 0.78-1.28mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 26 |
Details
Max. Amps | 2 A |
Jacket Color | Red |
Voltage | 100V AC/DC |
Conductor Material | Copper Alloy |
Wire Gauge | 26 AWG |
Standards | UL 10002 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 2.0A |
Plating min - Mating | 0.406µm |
Material - Plating Mating | Tin |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Product Name | CLIK-Mate |
Application | Signal, Wire-to-Board |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Series | 215711 |
Gender | Male-Pigtail |
Circuits (Loaded) | 1 |
Voltage - Maximum | 100V AC (RMS)/DC |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1013)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire