Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 150.00Mm Length
Mfr # 2157111122
Zoro # G205922463
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215711
- Application Signal, Wire-to-Board
- Voltage 100V AC/DC
- Standards UL 10002
- Max. Amps 2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157111122
- Zoro # G205922463
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.78-1.28mm |
Cable Length | 150.00mm |
Details
Series | 215711 |
Application | Signal, Wire-to-Board |
Voltage | 100V AC/DC |
Standards | UL 10002 |
Max. Amps | 2 A |
Wire Gauge | 24 AWG |
Jacket Color | Black |
Conductor Material | Copper Alloy |
Circuits (Loaded) | 1 |
Connector to Connector | CLIK-Mate Terminal-to-Pigtail |
Plating min - Mating | 0.406µm |
Single Ended | Yes |
Product Name | CLIK-Mate |
Voltage - Maximum | 100V AC (RMS)/DC |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 2.0A |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/8 in. Non-Metallic Push-In Connector, 10PK (27500)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- ABB MS132-6.3, 3P MMP 4.0-6.3A RANGE (MS132-6.3)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire