Shop All PCB Connectors
Molex
Power To The Board Minifit Sigma 6Ckt Tpa Retainer 6Ckt 94V-0
Mfr # 1727092006
Zoro # G005932495
product price: $0.19
/ea
Sold in multiples of 7500 for $1,425.00
$1,425.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 172709
- Material Nylon
- Color Natural
- Number of Rows 1
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1727092006
- Zoro # G005932495
- Country of Origin United States
- Category PCB Connectors
Details
Series | 172709 |
Material | Nylon |
Color | Natural |
Number of Rows | 1 |
Max. Temp. | 105°C |
Number of Contacts | 6 |
Lock to Mating Part | Yes |
Component Type | Terminal Position Assurance |
Product Name | Mini-Fit Sigma |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
Circuits (Loaded) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- LINEMASTER Air-Seal - Momentary (41SH12)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Molex Wire Connectors & Disconnects