Shop All PCB Connectors
Molex
Power To The Board
Mfr # 465621394
Zoro # G905932472
product price: $16.45
/ea
Sold in multiples of 5 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temperature Thermoplastic
- Max. Voltage 600V AC; 250V DC
- Application Board-to-Board, Power, Signal
- Series 46562
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 465621394
- Zoro # G905932472
- Country of Origin Indonesia
- Category PCB Connectors
Dimensions
Mated Height | 18.00mm |
PC Tail Length | 2.50mm, 2.82mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- GENERAC Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R (RTSW400A3)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPC02-C00-000A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Molex Wire Connectors & Disconnects