Shop All Plug & Connector Accessories
Molex
PORT PWR BOX 50A 6:L5-20 1:L6-30 YLW SNG
Mfr # 1301380127
Zoro # G4031584
product price: $2,776.99
/ea
Free Shipping & Returns
$2,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20, NEMA L6-30
- Voltage - Maximum 125V AC / 250V AC
- GFCI Yes
- Number of Receptacles 7
- Feed-Thru Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301380127
- Zoro # G4031584
- UPC # 781725512428
- Country of Origin United States
- Category Plug & Connector Accessories
Details
NEMA Configuration | NEMA L5-20, NEMA L6-30 |
Voltage - Maximum | 125V AC / 250V AC |
GFCI | Yes |
Number of Receptacles | 7 |
Feed-Thru | Yes |
Current - Maximum per Contact | 50.0A |
Flip Lid | Yes |
Material - Housing | Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 3A, 300V AC, Non-Indicating (A3T3)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FRS-R-7)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- HUBBELL Cap, Black, 300/400 Amp Male Single Pole (HBLMCAPBK)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- HUBBELL Liquidtight Adapter (SAC100)
- HUBBELL Single Pole Connector, Protective Cap, Blu (HBL15FCAPBL)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U054)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- Molex Plug & Connector Accessories