Shop All Connector Parts
Molex
Polyamide Cable Gland
Mfr # 936000410
Zoro # G2091738
product price: $1.99
/ea
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type (Pg)
- Panel Cutout Diameter 22.80mm
- Material - Nut Polyamide
- Panel Mount Yes
- Material - Cable Gland Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000410
- Zoro # G2091738
- Country of Origin China
- Category Connector Parts
Dimensions
Panel Cutout Diameter | 22.80mm |
Thread Size | Pg16 |
Cable Diameter | 9.00-13.00mm |
Details
Thread Type | (Pg) |
Material - Nut | Polyamide |
Panel Mount | Yes |
Material - Cable Gland | Polyamide |
Gland Color | Black RAL 9005 |
Waterproof / Dustproof Type | IP68 |
Waterproof / Dustproof | Yes |
Material - Gasket | NBR |
Temperature Range - Operating | -40° to +100°C |
Flammability | UL 94V-2 |
Series | 93600 |
Product Name | GWconnect |
Standard | DIN 40430, EN 60529 |
Cable Gland Type | IP68 with Gasket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Clear (HS357-S250-CLEAR)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/4-R)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5WHJ2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4836)
- GARDNER BENDER Three Port LeverGard Lever Wire Con, PK 5 (19-PCL3)
- ARROW HART LOCKING CONNECTOR (7314C)
- ANDERSON POWER PRODUCTS Single Row 1x2 Wire Reverse Standard (ASMPP30-1X2-RK)
- BRAD HARRISON Profibus Connector (PA9S01-42)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- ANDERSON POWER PRODUCTS PAN MT RECEP ASSEM (SBSX75APMRECBLK)
- HUBBELL CONN LQTGHT SWVL 90DEG TYP B 3/4 in.TS NM (4733-8)
- Molex Connector Parts