Shop All Connector Parts
Molex
Polyamide Cable Gland
Mfr # 936000380
Zoro # G2090329
product price: $12.55
/ea
Sold in multiples of 6 for $75.30
$75.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Mount Yes
- Material - Nut Polyamide
- Thread Type (M) Metric
- Panel Cutout Diameter 63.50mm
- Temperature Range - Operating -40° to +100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000380
- Zoro # G2090329
- Country of Origin China
- Category Connector Parts
Dimensions
Panel Cutout Diameter | 63.50mm |
Thread Size | M63x1.5 |
Cable Diameter | 35.00-44.00mm |
Details
Panel Mount | Yes |
Material - Nut | Polyamide |
Thread Type | (M) Metric |
Temperature Range - Operating | -40° to +100°C |
Waterproof / Dustproof | Yes |
Material - Gasket | NBR |
Waterproof / Dustproof Type | IP68 |
Flammability | UL 94V-2 |
Material - Cable Gland | Polyamide |
Gland Color | Black RAL 9005 |
Series | 93600 |
Cable Gland Type | IP68 with Gasket |
Standard | DIN EN 50262, EN 60529 |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Amber (28-3425-2)
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Power (NS240)
- ITT CANNON 031-8556-110 (CB1616S)
- SURE-SEAL CON SS SKT INS-SUP GOLD (031-1267-005)
- ALLEN TEL Hex for CATV/Coax-Deluxe Crimp Tool (CT771)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- ITT CANNON 031-8556-115 (CB1612SG)
- Molex Connector Parts