Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks Plug Rwe 5.08Mm Emat Rwe 5.08Mm Emate-E 1
Mfr # 399400413
Zoro # G605797883
product price: $13.95
/ea
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Euro Block
- Temperature Range - Operating 130°C
- Orientation Vertical
- Current - Maximum per Contact 15.0A
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 399400413
- Zoro # G605797883
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Wire Size AWG | 12, 14, 16, 18, 20, 22 |
Wire Size mm² | 0.50-2.50 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 (CHV1309Z1)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306D102)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- SQUARE D Thermal Unit, 0.80 to 0.99A (B1.16)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- IDEAL Terminal Block 12 Pole (89-608)
- Molex Terminal Blocks