Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks Plug Rwe 5.08Mm Emat Rwe 5.08Mm Emate 6 A
Mfr # 399400206
Zoro # G105798700
Sold in multiples of 60 for $587.40
$587.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Material - Resin Nylon
- Voltage - Maximum 300V
- Termination Interface: Style Screw or Lug
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 399400206
- Zoro # G105798700
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.50-2.50 |
Wire Size AWG | 12, 14, 16, 18, 20, 22 |
Details
Type | Euro Block |
Material - Resin | Nylon |
Voltage - Maximum | 300V |
Termination Interface: Style | Screw or Lug |
Orientation | Vertical |
Number of Rows | 2 |
Panel Mount | No |
Color - Resin | Black |
Entry Angle | Horizontal |
Lock to Mating Part | None |
UL | E48521 |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 15.0A |
Pitch - Termination Interface | 5.08mm |
Temperature Range - Operating | 130°C |
Stackable | No |
Circuits (Loaded) | 6 |
Flammability | 94V-0 |
Pitch - Mating Interface | 5.08mm |
Series | 39940 |
Component Type | Plug |
Product Name | EuroMate Pluggable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8769)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 25ft NEMA 6-50 (WC825)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (XTCE012B10T)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- STATES 18P 50A 600Vac Terminal and Contact Block (M-25018)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- INFRATECH $CURING SYS 9000W 240V SPD RA S-9000-P16 (IF14-1100)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- Molex Power Distribution Blocks & Terminal Blocks