Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks Euro 3.5Mm Hor Plug 8 Circuits
Mfr # 395000008
Zoro # G305798272
product price: $3.19
/ea
Sold in multiples of 35 for $111.65
$111.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Stackable No
- Current - Maximum per Contact 8.0A
- Pitch - Termination Interface 3.50mm
- Entry Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395000008
- Zoro # G305798272
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size AWG | 16, 18, 20, 22, 24, 30 |
Wire Size mm² | 0.05-1.50 |
Details
Type | Euro Block |
Stackable | No |
Current - Maximum per Contact | 8.0A |
Pitch - Termination Interface | 3.50mm |
Entry Angle | Vertical |
UL | E48521 |
Number of Rows | 1 |
Panel Mount | No |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 8 |
Polarized to Mating Part | Yes |
Lock to Mating Part | None |
Voltage - Maximum | 300V |
Orientation | Horizontal |
Pitch - Mating Interface | 3.50mm |
Component Type | Plug |
Product Name | ESE,Eurostyle Pluggable |
Series | 39500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Four Point Small Bus, 3/8", Red (509711-001)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 120/208VAC L21-30R BK (HBL2810)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- Molex Terminal Blocks