Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks Euro 3.5Mm Hor Plug 10 Circuits
Mfr # 395000010
Zoro # G705798704
Sold in multiples of 30 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Current - Maximum per Contact 8.0A
- Stackable No
- Lock to Mating Part None
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 395000010
- Zoro # G705798704
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.05-1.50 |
Wire Size AWG | 16, 18, 20, 22, 24, 30 |
Details
Type | Euro Block |
Current - Maximum per Contact | 8.0A |
Stackable | No |
Lock to Mating Part | None |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.50mm |
Orientation | Horizontal |
Panel Mount | No |
Voltage - Maximum | 300V |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 10 |
Pitch - Termination Interface | 3.50mm |
Entry Angle | Vertical |
UL | E48521 |
Component Type | Plug |
Product Name | ESE,Eurostyle Pluggable |
Series | 39500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- SCHNEIDER ELECTRIC Solid State Overload Relay 575Vac 150A (LR9D5569)
- POWER FIRST Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (1FD80)
- GROTE LED Flasher, 12 Volt, 20 Amp (44090)
- ALLEN BRADLEY Box of 25 TERMINAL AND CONTACT BLOCK, 25PK (1492-H4)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Male Type PK25 (3650PK)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- Molex Power Distribution Blocks & Terminal Blocks