Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks Euro 3.5Mm 2 Circuit Hor Plug W/ Screws
Mfr # 395040002
Zoro # G505798294
product price: $0.75
/ea
Sold in multiples of 5220 for $3,915.00
$3,915.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Entry Angle Vertical
- Lock to Mating Part Yes
- Circuits (Loaded) 2
- Polarized to Mating Part Yes
- Wire Size AWG 16, 18, 20, 22, 24, 26, 28, 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395040002
- Zoro # G505798294
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size AWG | 16, 18, 20, 22, 24, 26, 28, 30 |
Wire Size mm² | 0.05-1.31 |
Details
Entry Angle | Vertical |
Lock to Mating Part | Yes |
Circuits (Loaded) | 2 |
Polarized to Mating Part | Yes |
Pitch - Termination Interface | 3.50mm |
Pitch - Mating Interface | 3.50mm |
UL | E48521 |
Orientation | Horizontal |
Current - Maximum per Contact | 8.0A |
Panel Mount | No |
Voltage - Maximum | 300V |
Number of Rows | 1 |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 25PK (62685)
- DISCO Ylw Nyln Crimp Terminal #10 Stud/ Ring Typ 12-10G Wire PK10 (12143PK)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- LENCO Lenco 380-08040 Connector Terminal (380-08040)
- Molex Power Distribution Blocks & Terminal Blocks