Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks 5.0Mm Euro Header Ra O Header Ra Grn 7Ckt
Mfr # 395226007
Zoro # G105798779
product price: $1.85
/ea
Sold in multiples of 4800 for $8,880.00
$8,880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- PC Tail Length 3.90mm
- Product Name ESE,Eurostyle Pluggable
- PCB Thickness - Recommended 3.20mm
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395226007
- Zoro # G105798779
- Country of Origin Switzerland
- Category Terminal Blocks
Dimensions
PC Tail Length | 3.90mm |
Details
Type | Euro Block |
Product Name | ESE,Eurostyle Pluggable |
PCB Thickness - Recommended | 3.20mm |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Circuits (Loaded) | 7 |
Stackable | No |
Component Type | PCB Header |
Pitch - Mating Interface | 5.00mm |
Current - Maximum per Contact | 15.0A |
Shrouded | Closed Ends |
Number of Rows | 1 |
UL | E48521 |
Voltage - Maximum | 300V |
Temperature Range - Operating | -40° to +105°C |
Series | 39522 |
Orientation | Horizontal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 480VAC L16-20R (HBL2433SW)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White (LHIRS1-N-WH)
- NVENT CADDY Beam Clamp, 3/8 In Rod Size, 304 SS (3050037S4)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- ALTRONIX Terminal Block, Removable (TB1)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- Molex Power Distribution Blocks & Terminal Blocks