Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks 5.0Mm Euro Header Ra Blk 6Ckt
Mfr # 395221006
Zoro # G705798865
product price: $1.45
/ea
Sold in multiples of 4320 for $6,264.00
$6,264.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Euro Block
- Panel Mount No
- PCB Thickness - Recommended 3.20mm
- Pitch - Mating Interface 5.00mm
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395221006
- Zoro # G705798865
- Country of Origin China
- Category Terminal Blocks
Dimensions
PC Tail Length | 3.90mm |
Details
Type | Euro Block |
Panel Mount | No |
PCB Thickness - Recommended | 3.20mm |
Pitch - Mating Interface | 5.00mm |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Lock to Mating Part | Yes |
Circuits (Loaded) | 6 |
UL | E48521 |
Current - Maximum per Contact | 15.0A |
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Pitch - Termination Interface | 5.00mm |
Shrouded | Closed Ends |
Orientation | Horizontal |
Voltage - Maximum | 300V |
Series | 39522 |
Product Name | ESE,Eurostyle Pluggable |
Component Type | PCB Header |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Waterproof Switch, SPST, Black (B7151-516)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- LEVITON Decora Smart Grounded 1 outlets Wi-Fi Mini Plug-In (D215P-1RW)
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- DISCO Ylw Nyln Crimp Terminal 3/8"Stud/ Ring Typ 12-10G Wire PK10 (12146PK)
- ALLEN BRADLEY Box of 25 TERMINAL AND CONTACT BLOCK, 25PK (1492-H4)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- SCHNEIDER ELECTRIC Blank Marking Card, 42 Characters (NSYTRABPV8)
- JS PRODUCTS TERMINAL TOOL TUBE SPRING LOADED (ST95978-08)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- Molex Power Distribution Blocks & Terminal Blocks