Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks 3.81Mm Euro Plug Ra Uro Plug Ra Blk 6Ckt
Mfr # 395100006
Zoro # G905798146
product price: $1.99
/ea
Sold in multiples of 2520 for $5,014.80
$5,014.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Lock to Mating Part None
- Number of Rows 1
- Entry Angle Vertical
- UL E48521
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395100006
- Zoro # G905798146
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.20-1.31 |
Wire Size AWG | 16, 18, 20, 22, 24 |
Details
Type | Euro Block |
Lock to Mating Part | None |
Number of Rows | 1 |
Entry Angle | Vertical |
UL | E48521 |
Pitch - Mating Interface | 3.81mm |
Panel Mount | No |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 300V |
Stackable | No |
Current - Maximum per Contact | 8.0A |
Orientation | Horizontal |
Pitch - Termination Interface | 3.81mm |
Circuits (Loaded) | 6 |
Series | 39510 |
Component Type | Plug |
Product Name | ESE,Eurostyle Pluggable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80517)
- DIEHL Digital Timer, 24/7,120VAC, 50/60 Hz (18842-027)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-2M)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Black (CR-RPS-PP4-BK)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- CONTA-CLIP SRK 6/2A Feed-through terminal, BG (17108.2)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- SQUARE D Terminal Block, Gray (9080GME6)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- LENCO Lenco 380-08040 Connector Terminal (380-08040)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- Molex Power Distribution Blocks & Terminal Blocks