Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks 3.81Mm Euro Plug Ra Uro Plug Ra Blk 2Ckt
Mfr # 395100002
Zoro # G905798115
product price: $0.77
/ea
Sold in multiples of 150 for $115.50
$115.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Euro Block
- Wire Size mm² 0.20-1.31
- Entry Angle Vertical
- Orientation Horizontal
- Pitch - Mating Interface 3.81mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395100002
- Zoro # G905798115
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.20-1.31 |
Wire Size AWG | 16, 18, 20, 22, 24 |
Details
Type | Euro Block |
Entry Angle | Vertical |
Orientation | Horizontal |
Pitch - Mating Interface | 3.81mm |
Number of Rows | 1 |
Voltage - Maximum | 300V |
Circuits (Loaded) | 2 |
Polarized to Mating Part | Yes |
Panel Mount | No |
Pitch - Termination Interface | 3.81mm |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Current - Maximum per Contact | 8.0A |
Lock to Mating Part | None |
UL | E48521 |
Component Type | Plug |
Series | 39510 |
Product Name | ESE,Eurostyle Pluggable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- 3M Displacement Connector, 22-18 AWG, PK1000 (951K-BULK)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- DISCO Ylw Nyln Crimp Terminal 5/16"Stud/Ring Typ 12-10G Wire PK10 (12145PK)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- BLUE SEA SYSTEMS Blue Sea 2404 Terminal Black 20AMP - 4 Circuit (2404)
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC (6ZEJ3)
- ZORO SELECT Terminal Strip, 15A, 5 Pole, 300VAC (6ZEF5)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- Molex Power Distribution Blocks & Terminal Blocks