Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks 3.5Mm Hor Pcb Hdr 20 Circuits
Mfr # 395021020
Zoro # G705798148
Sold in multiples of 20 for $113.00
$113.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Current - Maximum per Contact 8.0A
- Lock to Mating Part None
- Orientation Horizontal
- Pitch - Termination Interface 3.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 395021020
- Zoro # G705798148
- Country of Origin China
- Category Terminal Blocks
Dimensions
PC Tail Length | 3.50mm |
Details
Type | Euro Block |
Current - Maximum per Contact | 8.0A |
Lock to Mating Part | None |
Orientation | Horizontal |
Pitch - Termination Interface | 3.50mm |
Circuits (Loaded) | 20 |
UL | E48521 |
Polarized to Mating Part | Yes |
Panel Mount | No |
PCB Thickness - Recommended | 2.50mm |
Pitch - Mating Interface | 3.50mm |
Number of Rows | 1 |
Shrouded | Fully |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 300V |
Product Name | ESE,Eurostyle Pluggable |
Component Type | PCB Header |
Series | 39502 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 12V DC Coil Volts, 1 C/O (RSL1AB4JD)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- BLUE SEA SYSTEMS Blue Sea 2404 Terminal Black 20AMP - 4 Circuit (2404)
- Molex Terminal Blocks