Shop All Terminal Blocks
Molex
Pluggable Terminal Blocks 3.5Mm Euro Plug Ra G Uro Plug Ra Grn 2Ckt
Mfr # 395005002
Zoro # G605798620
product price: $0.65
/ea
Sold in multiples of 6000 for $3,900.00
$3,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Circuits (Loaded) 2
- Pitch - Mating Interface 3.50mm
- UL E48521
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395005002
- Zoro # G605798620
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.05-1.50 |
Wire Size AWG | 16, 18, 20, 22, 24, 30 |
Details
Type | Euro Block |
Circuits (Loaded) | 2 |
Pitch - Mating Interface | 3.50mm |
UL | E48521 |
Current - Maximum per Contact | 8.0A |
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 3.50mm |
Lock to Mating Part | None |
Voltage - Maximum | 300V |
Polarized to Mating Part | Yes |
Stackable | No |
Orientation | Horizontal |
Panel Mount | No |
Number of Rows | 1 |
Entry Angle | Vertical |
Series | 39500 |
Component Type | Plug |
Product Name | ESE,Eurostyle Pluggable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 0.6 to 29 psi, Standard Action (MDR-F 2H-S UL)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC03)
- EATON Secondary Terminal And Contact Block (591C498G06)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- Molex Power Distribution Blocks & Terminal Blocks