Shop All Straight Blade Connectors
Molex
PLUG M12 8P AC MA STR SE BRASS AU
Mfr # 1200768035
Zoro # G900416656
product price: $15.89
/ea
Sold in multiples of 6 for $95.34
$95.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 30V AC/DC
- Number of Poles 8
- Maximum Operating Temperature 90°C
- Blade Type Straight Blade
- Minimum Operating Temperature -25°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200768035
- Zoro # G900416656
- Country of Origin Unknown
- Category Straight Blade Connectors
Details
Voltage | 30V AC/DC |
Number of Poles | 8 |
Maximum Operating Temperature | 90°C |
Blade Type | Straight Blade |
Minimum Operating Temperature | -25°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- HUBBELL 2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R (UGRGF107)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469C)
- MARINCO 50A 125/250V FEMALE LOCKING CONNECTOR (6364CRV)
- MARINCO CONNECTOR, REPLACEMENT SB, 30A 125V (30FCRV)
- AC WORKS 30 Amp RV Travel Trailer NEMA TT-30R DIY Assembly Replacement Female Connector (ASTT30R)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- Molex Straight Blade Connectors