Shop All Wire Terminals
Molex
PLUG CRIMP TERM PLATED 1.8MM SLD WTW
Mfr # 204226-1001
Zoro # G2089540
product price: $0.07
/ea
Sold in multiples of 42000 for $2,940.00
$2,940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 22 AWG
- Connection Material Copper Alloy
- Max. Voltage 125V
- Connection Type Male, Crimp or Compression
- Insulation Dia 0.95mm-1.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 204226-1001
- Zoro # G2089540
- Country of Origin Japan
- Category Wire Terminals
Details
Wire Range | 24 to 22 AWG |
Connection Material | Copper Alloy |
Max. Voltage | 125V |
Connection Type | Male, Crimp or Compression |
Insulation Dia | 0.95mm-1.40mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/2 L Series 2A, 2 Pole, 480V AC, C Curve (33V937)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- GARDNER BENDER Terminal Assortment 40Pc (TK-40)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- Molex Wire Connectors & Disconnects