Shop All Hazardous Location Plugs
Molex
PJ37 JUNIOR DUTY
Mfr # 1300950196
Zoro # G2756029
product price: $38.25
/ea
Sold in multiples of 2 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Series 130095
- Eye Type Flexible
- CSA LR32159
- Approximate Break Strength 771.11kg (1, 700 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300950196
- Zoro # G2756029
- UPC # 786788359713
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 9.40-12.45mm (.370-.490") |
Mesh Length | 0.178m (7.00") |
Details
Body Style | Straight |
Series | 130095 |
Eye Type | Flexible |
CSA | LR32159 |
Approximate Break Strength | 771.11kg (1, 700 lbs) |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Product Name | Junior Duty |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62003J)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- CAMCO 30AMP POWERGRIP MINI REPLACEMENT MALE PLUG 125V/3750W, CCSAUS (55283)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs